Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, LEL and CH4
Mfr # 17134495
Zoro # G8535003
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX4-K12311, MX4-K10321, MX4-K02321 , MX4-K10311, MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Sensor Range 0 to 100% or 0 to 5% Vol
- Gas Detected Combustible Gas
- Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17134495
- Zoro # G8535003
- Country of Origin China
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. MX4-K12311, MX4-K10321, MX4-K02321 , MX4-K10311, MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 100% or 0 to 5% Vol |
Gas Detected | Combustible Gas |
Features | Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors |
Resolution | 0.1% vol, 1% LEL |
Chemical Formula | CH4 |
Compatible Detector Model/Series | Ventis MX4 |
Compatible Detector Manufacturer Part Number | MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 100%, 0 to 5% vol |
For Detector Type | Portable |
Sensor Life | 4 yr |
Sensor Type | Electrochemical |
Series | Ventis MX4 |
Operating Temperature - Maximum | 122 Degrees F |
Detects | Lower Explosive Limit, Methane |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent, 0 to 5 Percent vol, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 5JNL8, Sensor Type Electrochemical, For Detector Type Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SCB2810S)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO, Use With MX6 (17124975-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- Industrial Scientific Fixed Gas Detectors