Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Hydrogen Sulfide
Mfr # 17134479
Zoro # G8534985
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX4-K02321 , MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Sensor Range 0 to 500 ppm
- Gas Detected Hydrogen Sulfide
- Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17134479
- Zoro # G8534985
- Country of Origin China
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. MX4-K02321 , MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 500 ppm |
Gas Detected | Hydrogen Sulfide |
Features | Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors |
Resolution | 0.1 ppm |
Detects | hydrogen Sulfide |
Chemical Formula | H2S |
Sensor Life | 2 yr |
Compatible Detector Model/Series | Ventis MX4 |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
For Detector Type | Portable |
Compatible Detector Manufacturer Part Number | MX4-K02311, MX4-K02321, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101 |
Operating Temperature - Minimum | -4 Degrees F |
Series | Ventis MX4 |
Measurement Range | 0 to 500 ppm |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 5JNL6, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number MX4-K02311, MX4-K02321, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, Sensor Life 2 yr, Series Ventis MX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44307)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Nitrogen Dioxide (17134503)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO, Use With MX6 (17124975-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- TESTO NO sensor 330LL, G /330i (0393 0151)
- Industrial Scientific Gas Detection