Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, Detects Phosphine
Mfr # 17155306-9
Zoro # G1591182
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Sensor Range 0 to 10 ppm
- Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Resolution 0.01 ppm
- Detects Phosphine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155306-9
- Zoro # G1591182
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Sensor Range | 0 to 10 ppm |
Temp. Range | -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F) |
Resolution | 0.01 ppm |
Detects | Phosphine |
Chemical Formula | PH3 |
Compatible Detector Model/Series | Ventis Pro5 |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Phosphine |
Operating Temperature - Minimum | -4 Degrees F |
T90 Response Time | 20 sec |
Measurement Range | 0 to 10 ppm |
T50 Response Time | 10 sec |
Series | Ventis Pro5 |
Sensor Life | 2 yr |
Sensor Type | Electrochemical |
For Detector Type | Portable |
Description
Gas Detector Sensor, Gas Detected Phosphine, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 53UD34, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 0.01 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula PH3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- Industrial Scientific Gas Detection