Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, Detects Oxygen
Mfr # 17155304-Y
Zoro # G1591173
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Chemical Formula O2
- Detects Oxygen
- Sensor Range 0 to 30% Vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-Y
- Zoro # G1591173
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Temp. Range | -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F) |
Chemical Formula | O2 |
Detects | Oxygen |
Sensor Range | 0 to 30% Vol |
Resolution | 0.1% vol |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | Ventis Pro5 |
For Detector Type | Portable |
Series | Ventis Pro5 |
T50 Response Time | 10 sec |
Operating Temperature - Maximum | 122 Degrees F |
T90 Response Time | 15 sec |
Measurement Range | 0 to 30% vol |
Sensor Type | Electrochemical |
Gas Detected | Oxygen |
Sensor Life | 2 yr |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 53UD32, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 15 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 0.1 Percent vol, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Silver (495855)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, NH3 (17155306-6)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- Industrial Scientific Gas Detection Accessories