Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, Detects Methane
Mfr # 17155304-N
Zoro # G1591158
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Sensor Range 0 to 5% Vol
- Detects Methane
- Chemical Formula CH4
- Resolution 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17155304-N
- Zoro # G1591158
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Sensor Range | 0 to 5% Vol |
Detects | Methane |
Chemical Formula | CH4 |
Resolution | 0.1% vol |
Temp. Range | -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F) |
Sensor Type | Infrared |
Operating Temperature - Maximum | 122 Degrees F |
T90 Response Time | 25 sec |
For Detector Type | Portable |
Gas Detected | Methane |
Series | Ventis Pro5 |
Measurement Range | 0 to 5% vol, 5.1 to 100% vol |
Compatible Detector Model/Series | Ventis Pro5 |
Sensor Life | 2 yr |
Operating Temperature - Minimum | -4 Degrees F |
T50 Response Time | 15 sec |
Description
Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 5 Percent vol, 5.1 to 100 Percent vol, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 53UD33, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 25 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 0.1 Percent vol, T50 Response Time 15 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- Industrial Scientific Gas Detection Accessories