Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, CO2, Use With MX6
Mfr # 17124975-Q
Zoro # G6991582
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX6
- Operating Temp. Range -4 Degrees to 131 Degrees F
- Sensor Range 0 to 5% Vol
- Gas Detected Carbon Dioxide
- Resolution 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17124975-Q
- Zoro # G6991582
- Country of Origin United States
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. MX6 |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Sensor Range | 0 to 5% Vol |
Gas Detected | Carbon Dioxide |
Resolution | 0.1% vol |
Chemical Formula | CO2 |
Detects | Carbon Dioxide |
Gas Type | CO2 |
Measurement Range | 0 to 5% vol |
Sensor Life | 1 yr |
Sensor Type | Infrared |
For Detector Type | Portable |
Series | MX6 iBrid(R) |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 131 Degrees F |
Compatible Detector Model/Series | MX6 iBrid |
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Measurement Range 0 to 5 Percent vol, Compatible Detector Model/Series MX6 iBrid, Compatible Detector Grainger Part Number 1TAN5, Sensor Type Infrared, For Detector Type Portable, Sensor Life 1 yr, Series MX6 iBrid(R), Resolution 0.1 Percent vol, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (62-400)
- UNCOMMON THREADS Half Waist 2-Section Pocket Apron Blk (3056-0100)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, H2S, For MX6 (17124975-2)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- Industrial Scientific Fixed Gas Detectors