Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, CO, Gas Badge Pro
Mfr # 17124983-1
Zoro # G6935266
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasBadge Pro Single-Gas Air Monitors
- Operating Temp. Range -40 Degrees to 140 Degrees F
- Sensor Range 0 to 1500 ppm
- Gas Detected Carbon Monoxide
- Resolution 1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17124983-1
- Zoro # G6935266
- Country of Origin United States
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | GasBadge Pro Single-Gas Air Monitors |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Sensor Range | 0 to 1500 ppm |
Gas Detected | Carbon Monoxide |
Resolution | 1 ppm |
Chemical Formula | CO |
Detects | Carbon Monoxide |
Sensor Type | Electrochemical |
Series | GasBadge Pro |
Compatible Detector Model/Series | GasBadge Pro |
Operating Temperature - Minimum | -40 Degrees F |
Measurement Range | 0 to 1,500 ppm |
For Detector Type | Portable |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 140 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,500 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 1TAY6, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series GasBadge Pro, Resolution 1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula CO
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Shock Trooper - Xlarge PR (5785-X)
- BLACK SWAN Detectable Marking Tape-Blue-3" X 1000' (15255)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45 (474F45)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- Industrial Scientific Gas Detection