Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Chlorine
Mfr # 17124983-7
Zoro # G7284523
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasBadge Pro Single-Gas Air Monitors
- Operating Temp. Range -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
- Sensor Range 0 to 100 ppm
- Gas Detected Chlorine
- Resolution 0.1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17124983-7
- Zoro # G7284523
- Country of Origin United States
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | GasBadge Pro Single-Gas Air Monitors |
Operating Temp. Range | -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C |
Sensor Range | 0 to 100 ppm |
Gas Detected | Chlorine |
Resolution | 0.1 ppm |
Chemical Formula | Cl2 |
Detects | Chlorine |
Operating Temperature - Minimum | -40 Degrees F |
Measurement Range | 0 to 100 ppm |
Series | GasBadge Pro |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Detector Model/Series | GasBadge Pro |
Sensor Type | Electrochemical |
For Detector Type | Portable |
Sensor Life | 1 yr |
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 9JEX8, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution 0.1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula Cl2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- Industrial Scientific Gas Detection