Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Carbon Monoxide
Mfr # 17134487
Zoro # G8534994
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX4-K12311, MX4-K10321, MX4-K10311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Sensor Range 0 to 1000 ppm
- Gas Detected Carbon Monoxide
- Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17134487
- Zoro # G8534994
- Country of Origin China
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. MX4-K12311, MX4-K10321, MX4-K10311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 1000 ppm |
Gas Detected | Carbon Monoxide |
Features | Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors |
Resolution | 1 ppm |
Chemical Formula | CO |
Detects | Carbon Monoxide |
Sensor Life | 4 yr |
Operating Temperature - Minimum | -4 Degrees F |
For Detector Type | Portable |
Compatible Detector Manufacturer Part Number | MX4-K10311, MX4-K10321, MX4-K12311, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Compatible Detector Model/Series | Ventis MX4 |
Series | Ventis MX4 |
Measurement Range | 0 to 1,000 ppm |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 5JNL7, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number MX4-K10311, MX4-K10321, MX4-K12311, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- REFRIGIWEAR Cooler Wear Trousers Navy Med (0526RNAVMED)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Nitrogen Dioxide (17134503)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO, Use With MX6 (17124975-1)
- MACURCO Gas Detector, Controller, Transducer (CD-6MC)
- Industrial Scientific Gas Detection