Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Ammonia
Mfr # 17124983-6
Zoro # G7361137
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasBadge Pro Single-Gas Air Monitors
- Operating Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- Sensor Range 0 to 500 ppm
- Gas Detected Ammonia
- Resolution 1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17124983-6
- Zoro # G7361137
- Country of Origin United States
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | GasBadge Pro Single-Gas Air Monitors |
Operating Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 500 ppm |
Gas Detected | Ammonia |
Resolution | 1 ppm |
Chemical Formula | NH3 |
Detects | Ammonia |
For Detector Type | Portable |
Measurement Range | 0 to 500 ppm |
Sensor Type | Electrochemical |
Sensor Life | 1 yr |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Detector Model/Series | GasBadge Pro |
Operating Temperature - Minimum | -40 Degrees F |
Series | GasBadge Pro |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 8YET0, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution 1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, XL, 1 Pair (8602000)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO, Use With MX6 (17124975-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, H2S, For MX6 (17124975-2)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- Industrial Scientific Fixed Gas Detectors