Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, 0 to 500 ppm
Mfr # 17156650-2
Zoro # G6140438
original price:
$458.79
5% off
new price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Industry Type Healthcare
- Temp. Range -20 Degrees to 55 Degrees C
- Chemical Formula H2S
- Sensor Range 0 to 500 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156650-2
- Zoro # G6140438
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 18109396-ABC |
Industry Type | Healthcare |
Temp. Range | -20 Degrees to 55 Degrees C |
Chemical Formula | H2S |
Sensor Range | 0 to 500 ppm |
Resolution | 0.1 ppm |
Detects | hydrogen Sulfide |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 500 ppm |
Sensor Life | 2 yr |
Sensor Type | Electrochemical |
Gas Detected | Hydrogen Sulfide |
Operating Temperature - Maximum | 122 Degrees F |
T50 Response Time | 7 sec |
Series | Radius BZ1 |
Compatible Detector Model/Series | Radius BZ1 |
T90 Response Time | 14 sec |
For Detector Type | Portable |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP25, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 14 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 7 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- SIGNMISSION OSHA WARNING Sign, No Smoking Beyond This Point Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12709)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100IOAF)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- Industrial Scientific Gas Detection