Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, 0 to 2000 ppm
Mfr # 17156650-R
Zoro # G6140307
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Temp. Range -20 Degrees to 55 Degrees C
- Detects Volatile Organic Compounds
- Chemical Formula VOC
- Sensor Range 0 to 2000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156650-R
- Zoro # G6140307
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 18109396-ABC |
Temp. Range | -20 Degrees to 55 Degrees C |
Detects | Volatile Organic Compounds |
Chemical Formula | VOC |
Sensor Range | 0 to 2000 ppm |
Resolution | 0.1 ppm |
Industry Type | Healthcare |
Compatible Detector Manufacturer Part Number | 18109396-ABC |
Operating Temperature - Minimum | -4 Degrees F |
T90 Response Time | 15 sec |
Sensor Type | Photo Ionization |
Series | Radius BZ1 |
Measurement Range | 0 to 2,000 ppm |
T50 Response Time | 10 sec |
Gas Detected | VOC |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Model/Series | Radius BZ1 |
For Detector Type | Portable |
Description
Gas Detector Sensor, Gas Detected VOC, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP38, Sensor Type Photo Ionization, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 18109396-ABC, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- TALON TRAX 13 Men's Steel (5T259)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (33-425LY/M)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Hand Tool, 4" L, Light Weight (17156983)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- Industrial Scientific Gas Detection Accessories