Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, 0 to 1500 ppm
Mfr # 18109472
Zoro # G6140298
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 1500 ppm
- Industry Type Healthcare
- Detects Carbon Monoxide
- Resolution 1 ppm
- Sensor Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109472
- Zoro # G6140298
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
Sensor Range | 0 to 1500 ppm |
Industry Type | Healthcare |
Detects | Carbon Monoxide |
Resolution | 1 ppm |
Sensor Life | 2 yr |
Gas Detected | Carbon Monoxide |
For Detector Type | Portable |
Measurement Range | 0 to 1,500 ppm |
Sensor Type | Electrochemical |
Compatible Detector Model/Series | Radius BZ1 |
Chemical Formula | CO |
Series | Radius BZ1 |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP39, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- SHOWA ATLAS Industrial Gloves, L, Knit Wrist Cuff, Natural Rubber Coating, BlueLight Gray (300L-09.RT)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- Industrial Scientific Gas Detection