Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, 0 to 1500 ppm
Mfr # 17156650-J
Zoro # G6140331
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Chemical Formula CO, H2S
- Sensor Range 0 to 1500 ppm
- Temp. Range -20 Degrees to 55 Degrees C
- Resolution 1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156650-J
- Zoro # G6140331
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 18109396-ABC |
Chemical Formula | CO, H2S |
Sensor Range | 0 to 1500 ppm |
Temp. Range | -20 Degrees to 55 Degrees C |
Resolution | 1 ppm |
Industry Type | Healthcare |
Detects | Carbon Monoxide, Hydrogen Sulfide |
Compatible Detector Manufacturer Part Number | 18109396-ABC |
For Detector Type | Portable |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Model/Series | Radius BZ1 |
Series | Radius BZ1 |
T50 Response Time | 11 sec (Hydrogen Sulfide), 13 sec (Carbon Monoxide) |
T90 Response Time | 21 sec (Hydrogen Sulfide), 33 sec (Carbon Monoxide) |
Sensor Type | Electrochemical |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 1,500 ppm |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range 0 to 1,500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP35, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 21 sec (Hydrogen Sulfide), 33 sec (Carbon Monoxide), Compatible Detector Manufacturer Part Number 18109396-ABC, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Thermolite 13G Blue Glove Liner, Size L, 12PK (GL701L)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZ)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17156650-3)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- Industrial Scientific Gas Detection Accessories