Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, 0 to 150 ppm
Mfr # 18109475
Zoro # G6140261
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Detects Nitrogen Dioxide
- Sensor Range 0 to 150 ppm
- Resolution 0.1 ppm
- Sensor Type Electrochemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109475
- Zoro # G6140261
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
Industry Type | Healthcare |
Detects | Nitrogen Dioxide |
Sensor Range | 0 to 150 ppm |
Resolution | 0.1 ppm |
Sensor Type | Electrochemical |
Measurement Range | 0 to 150 ppm |
Compatible Detector Model/Series | Radius BZ1 |
Gas Detected | Nitrogen Dioxide |
Sensor Life | 2 yr |
Series | Radius BZ1 |
For Detector Type | Portable |
Chemical Formula | NO2 |
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP42, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, Chemical Formula NO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 24in X 18in Decal, 18" W, 24" L, Landscape, Stay Off Rocks (OS-DS-D-1824-L-2107)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK (XTR-1)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- Industrial Scientific Gas Detection