Shop All Combustible Gas Detectors
Industrial Scientific
Replacement Battery Pack, Li-Ion, 3.7VDC
Mfr # 17134453-11
Zoro # G3340788
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis MX4, Ventis Pro9
- Operating Temp. Range -20 Degrees to 50 Degrees C
- Voltage 3.7V DC
- Battery Type Li-Ion
- Battery Life 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17134453-11
- Zoro # G3340788
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | Ventis MX4, Ventis Pro9 |
Operating Temp. Range | -20 Degrees to 50 Degrees C |
Voltage | 3.7V DC |
Battery Type | Li-Ion |
Battery Life | 12 hr |
Color | Orange |
Product Type | Battery Pack |
Battery Chemistry | Lithium Ion |
Operating Temperature - Maximum | 122 Degrees F |
Series | Ventis MX4, Ventis Pro9 |
For Battery Chemistry | Lithium Ion |
Operating Temperature - Minimum | -4 Degrees F |
Output Voltage | 3.7V DC |
Description
Battery Pack, Product Type Battery Pack, Series Ventis MX4, Ventis Pro9, For Battery Chemistry Lithium Ion, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Ventis MX4, Ventis Pro9, Output Voltage 3.7V DC, Battery Life 12 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- MONARCH Remote Optical Sensor (6180-057)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- SENSIT Combustible Gas Detector (910-00100-A)
- Industrial Scientific Combustible Gas Detectors