Shop All Combustible Gas Detectors
Industrial Scientific
Replacement Battery, Li-ion, 36 Hr, For MX6
Mfr # 17131038-2
Zoro # G6861014
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBird
- Standards ATEX, CSA Certified, GOST-R, IECEX, INMETRO, KOSHA, UL Listed
- Battery Type Li-Ion
- Battery Life 36 hr
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17131038-2
- Zoro # G6861014
- Country of Origin Malaysia
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | MX6 iBird |
Standards | ATEX, CSA Certified, GOST-R, IECEX, INMETRO, KOSHA, UL Listed |
Battery Type | Li-Ion |
Battery Life | 36 hr |
Color | Black |
Voltage | 3.7V DC |
Features | 36 Hr Duration |
Product Type | Battery Pack |
Output Voltage | 3.7V DC |
Series | MX6 iBrid |
Battery Chemistry | Lithium Ion |
For Battery Chemistry | Lithium Ion |
Rechargeable | Yes |
Description
Battery Pack, Product Type Battery Pack, Series MX6 iBrid, For Battery Chemistry Lithium Ion, Rechargeable Yes, For Use With MX6 iBird, Output Voltage 3.7V DC, Battery Life 36 hr, Standards ATEX, CSA Certified, GOST-R, IECEX, INMETRO, KOSHA, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-83-5/CWG)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- Industrial Scientific Combustible Gas Detectors