Shop All Combustible Gas Detectors
Industrial Scientific
Replacement Battery, Li-ion
Mfr # 17134453-01
Zoro # G7244386
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis MX4, Ventis Pro10
- Voltage 3.7V DC
- Battery Life 24 hr
- Battery Type Li-Ion
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17134453-01
- Zoro # G7244386
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | Ventis MX4, Ventis Pro10 |
Voltage | 3.7V DC |
Battery Life | 24 hr |
Battery Type | Li-Ion |
Color | Black |
Product Type | Battery Pack |
Series | Ventis MX4, Ventis Pro10 |
Battery Chemistry | Lithium Ion |
For Battery Chemistry | Lithium Ion |
Output Voltage | 3.7V DC |
Description
Battery Pack, Product Type Battery Pack, Series Ventis MX4, Ventis Pro10, For Battery Chemistry Lithium Ion, For Use With Ventis MX4, Ventis Pro10, Output Voltage 3.7V DC, Battery Life 24 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (DM220)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi-1/4)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.25.1000.L)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, EU (GA-PA-1-MC5-EU)
- Industrial Scientific Combustible Gas Detectors