Shop All Multi-Gas Detectors
Industrial Scientific
Quick Disconnect Coupling, 1/8 in, Barb
Mfr # 17050689
Zoro # G2981338
original price:
$16.98
27% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Barbed Insert
- Diameter 1/8 in
- Status Indicator No
- For Use With Mfr. No. 18109206-10, Mfr. No. 18109206-100, Mfr. No. 18109206-20, Mfr. No. 18109206-30, Mfr. No. 18109206-40, Mfr. No. 18109206-50, Mfr. No. 18109206-60, Mfr. No. 18109206-70, Mfr. No. 18109206-80, Mfr. No. 18109206-90, Mfr. No. 18109207-10, Mfr. No. 18109207-100, Mfr. No. 18109207-20, Mfr. No. 18109207-30, Mfr. No. 18109207-40, Mfr. No. 18109207-50, Mfr. No. 18109207-60, Mfr. No. 18109207-70, Mfr. No. 18109207-80, Mfr. No. 18109207-90
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17050689
- Zoro # G2981338
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Diameter | 1/8 in |
Overall Width | 0.75 in |
Overall Height | 0.5 in |
Outside Diameter | 0.13 in |
Details
Item | Quick Disconnect |
Features | Barbed Insert |
Status Indicator | No |
For Use With | Mfr. No. 18109206-10, Mfr. No. 18109206-100, Mfr. No. 18109206-20, Mfr. No. 18109206-30, Mfr. No. 18109206-40, Mfr. No. 18109206-50, Mfr. No. 18109206-60, Mfr. No. 18109206-70, Mfr. No. 18109206-80, Mfr. No. 18109206-90, Mfr. No. 18109207-10, Mfr. No. 18109207-100, Mfr. No. 18109207-20, Mfr. No. 18109207-30, Mfr. No. 18109207-40, Mfr. No. 18109207-50, Mfr. No. 18109207-60, Mfr. No. 18109207-70, Mfr. No. 18109207-80, Mfr. No. 18109207-90 |
Industry Type | Healthcare |
Thread Gender | Male |
Series | Ventis(R) MX4, Ventis(R) Pro5 |
Description
Quick Disconnect, Product Type Quick Disconnect, Series Ventis(R) MX4, Ventis(R) Pro5, Features Barbed Insert, Outside Diameter 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Airline Hose, 100 ft., 185 psi (9100-100)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- Industrial Scientific Gas Detection