Shop All Gas Detection Accessories
Industrial Scientific
Power Supply, 4" L, with Charger
Mfr # 17155923
Zoro # G6140079
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Length 4 in
- Power Source No
- Height 2 in
- Features External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17155923
- Zoro # G6140079
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 4 in |
Height | 2 in |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 4 in |
Overall Height | 2 in |
Details
Item | Power Supply |
For Use With | Mfr. No. 18109396-ABC |
Power Source | No |
Features | External |
Includes | Charger |
Status Indicator | No |
Series | Radius BZ1 |
Description
Power Supply, Product Type Power Supply, Series Radius BZ1, For Use With Mfr. No. 18109396-ABC, Includes Charger, Overall Height 2 in, Overall Length 4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5135)
- PORTWEST ArcGrip Glove, Med (A780)
- ZORO SELECT 2.5" Diameter Red Stanchion, 6 pk (96405-6)
- VP RACING FUELS 3 GAL WHITE VP UTILITY JUG (4172-CA)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Card Reader (18105684)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- Industrial Scientific Gas Detection