Shop All Gas Detection Accessories
Industrial Scientific
Power Supply, 20" L, w/Power Cord
Mfr # 18109388-11
Zoro # G6140130
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Length 20 in
- Height 20 in
- Width 4 in
- Status Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109388-11
- Zoro # G6140130
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 20 in |
Height | 20 in |
Width | 4 in |
Overall Height | 20 in |
Overall Width | 4 in |
Overall Length | 20 in |
Details
Item | Power Supply |
For Use With | Mfr. No. 18109396-ABC |
Status Indicator | No |
Includes | Power Cord |
Features | Extended Run Time Power Supply |
Power Source | No |
Series | Radius BZ1 |
Description
Power Supply, Product Type Power Supply, Features Extended Run Time Power Supply, Series Radius BZ1, For Use With Mfr. No. 18109396-ABC, Includes Power Cord, Overall Height 20 in, Overall Length 20 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- MSA SAFETY Automated Test System, 12"H, 6-1/2"W (10128629)
- Industrial Scientific Gas Detection Accessories