Shop All Gas Detection Accessories
Industrial Scientific
Power Supply, 12-17/64" L, 13-25/32" W
Mfr # 18109516
Zoro # G6881959
product price: $5,599.99
/ea
Free Shipping & Returns
$5,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109431-11
- Length 12 17/64 in
- Height 5 7/64 in
- Status Indicator No
- Includes External Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109516
- Zoro # G6881959
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 12 17/64 in |
Height | 5 7/64 in |
Width | 13 25/32 in |
Overall Width | 13.78 in |
Overall Height | 5.11 in |
Overall Length | 12.27 in |
Details
Item | Power Supply |
For Use With | Mfr. No. 18109431-11 |
Status Indicator | No |
Includes | External Cable |
Features | Intrinsically Safe Extended Run Time Power Supply |
Power Source | 90 to 250V AC |
Series | Radius BZ1 |
Description
Power Supply, Product Type Power Supply, Features Intrinsically Safe Extended Run Time Power Supply, Series Radius BZ1, For Use With Mfr. No. 18109431-11, Includes External Cable, Overall Height 5.11 in, Overall Length 12.27 in, Overall Width 13.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- Industrial Scientific Gas Detection