Shop All Gas Detection Accessories
Industrial Scientific
Nameplate, Blue
Mfr # 17156851
Zoro # G4442947
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis(R) Pro 4 Series
- Color Blue
- Features Blue
- Status Indicator No
- Power Source Manual/Non-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156851
- Zoro # G4442947
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Nameplate |
For Use With | Ventis(R) Pro 4 Series |
Color | Blue |
Features | Blue |
Status Indicator | No |
Power Source | Manual/Non-Powered |
Series | Ventis(R) Pro5 |
Description
Nameplate, Product Type Nameplate, Series Ventis(R) Pro5, Color Blue, For Use With Ventis(R) Pro 4 Series, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- MSA SAFETY USB Adapter (10082834)
- Industrial Scientific Gas Detection