Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 89 hr Battery Life, Orange
Mfr # BZ1-K123501101
Zoro # G6140821
product price: $7,200.99
/ea
Free Shipping & Returns
$7,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 89 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K123501101
- Zoro # G6140821
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Depth | 11.5 in |
Display Size | 4.4 in |
Overall Height | 21.5 in |
Overall Width | 11.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-IR)
- Industrial Scientific Gas Detection