Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 89 hr Battery Life, Orange
Mfr # BZ1-K023001101
Zoro # G6140745
product price: $6,553.99
/ea
Free Shipping & Returns
$6,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 89 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K023001101
- Zoro # G6140745
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Display Size | 4.4 in |
Overall Depth | 11.5 in |
Overall Height | 21.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 11.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- HESKINS LLC Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24" (3413015000610WUA)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- Industrial Scientific Multi-Gas Detectors