Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 89 hr Battery Life, Orange
Mfr # BZ1-K003001101
Zoro # G6140709
product price: $6,356.99
/ea
Free Shipping & Returns
$6,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Oxygen, Pentane
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 89 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K003001101
- Zoro # G6140709
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Height | 21.5 in |
Display Size | 4.4 in |
Overall Depth | 11.5 in |
Overall Width | 11.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Oxygen, Pentane, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- Industrial Scientific Gas Detection