Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Orange
Mfr # VTS-L1233001101
Zoro # G6291452
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP66/IP67
- Features Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
- Chemical Formula CO/H2, H2S, NO2, O2, SO2
- Standards CSA Certified, UL Listed
- Battery Life 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-L1233001101
- Zoro # G6291452
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.2 in |
Overall Height | 4.1 in |
Overall Width | 2.3 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- Industrial Scientific Gas Detection