Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Orange
Mfr # VTS-L0003001101
Zoro # G6291574
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Power Source Battery
- Alarm Type Audible, Vibrating, Visual
- Chemical Formula CO/H2, H2S, NO2, O2, SO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # VTS-L0003001101
- Zoro # G6291574
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.3 in |
Manufacturer Warranty Length | 4 yr |
Overall Height | 4.1 in |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Combustible Gas, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Battery Life 8 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- BRADY Information Cabinet, 26-1/2 In. W, 5 In. D (RK622E)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- Industrial Scientific Multi-Gas Detectors