Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Orange
Mfr # VTS-K5233001101
Zoro # G6291678
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 8 hr
- Alarm Type Audible, Vibrating, Visual
- Features Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
- Standards CSA Certified, UL Listed
- Includes Calibration Cup, Sample Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-K5233001101
- Zoro # G6291678
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.1 in |
Overall Depth | 1.2 in |
Overall Width | 2.3 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Battery Life 8 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120B)
- MCR SAFETY Ninja Ice Gloves, Black, Large, Pair (N9690L)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- Industrial Scientific Gas Detection