Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Orange
Mfr # VTS-K1233001101
Zoro # G305637199
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CO/H2, H2S, NO2, O2, SO2
- Power Source Battery
- Housing Color Orange
- Standards CSA Certified, UL Listed
- Operating Temp. Range -4 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1233001101
- Zoro # G305637199
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.2 in |
Manufacturer Warranty Length | 4 yr |
Overall Height | 4.1 in |
Overall Width | 2.3 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1070-XXS (5))
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTICOY-05-XL)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 3"x80x1000 Red, PK18 (SBF08RD)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- Industrial Scientific Multi-Gas Detectors