Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Black
Mfr # VTS-K1233000101
Zoro # G6291373
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Includes Calibration Cup, Sample Tubing
- Housing Color Black
- IP Rating IP66/IP67
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1233000101
- Zoro # G6291373
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.1 in |
Overall Depth | 1.2 in |
Overall Width | 2.3 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Battery Life 8 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- Industrial Scientific Gas Detection