Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 79 hr Battery Life, Orange
Mfr # BZ1-K003001111
Zoro # G6140690
product price: $7,200.99
/ea
Free Shipping & Returns
$7,200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Detected Oxygen, Pentane
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 79 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K003001111
- Zoro # G6140690
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 21.5 in |
Overall Depth | 11.5 in |
Overall Width | 11.5 in |
Display Size | 4.4 in |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Oxygen, Pentane, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AST)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- 3M 3M„¢ 7093 Particulate Filter, P100, 6 Pairs/Box (7000002154)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- Industrial Scientific Multi-Gas Detectors