Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 36 hr Battery Life, Black
Mfr # MX6KIT-K1230211
Zoro # G7330008
product price: $5,313.99
/ea
Free Shipping & Returns
$5,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 10%, O2 0 to 30%
- Standards AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 &, Category: II 2G/I M1 (I M2 w/IR Sensor), UL: Class I, Groups A,B,C,D T4, IECEX/ATEX: Intrinsic Safety: EEx ia d I/IIC, IP65 (IP64 pump version), Equipment Group &
- Chemical Formula CO, H2S, O2
- Features Resistant to Radio Frequency Interference
- Battery Life 36 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # MX6KIT-K1230211
- Zoro # G7330008
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.75 in |
Overall Width | 3 in |
Overall Height | 5.38 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Sensor Type LEL, O2, CO, H2S, Temperature Code T4, Battery Life 36 hr
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153675)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Gas Detector, LEL, CO, O2, PID (MX6-K103R211)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- KRYLON Krylon 425-K08340 Pavement Stripping Machine Black (425-K08340)
- Industrial Scientific Multi-Gas Detectors