Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 36 hr Battery Life, Black
Mfr # MX6-K123R211
Zoro # G6889486
product price: $4,598.99
/ea
Free Shipping & Returns
$4,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Battery Life 36 hr
- Operating Temp. Range -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
- Standards ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # MX6-K123R211
- Zoro # G6889486
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | Limited Lifetime |
Overall Depth | 1.9 in |
Overall Width | 3.5 in |
Overall Height | 5.3 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- ESS Replacement Lens, Clear (740-0425)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- Industrial Scientific Gas Detection