Industrial Scientific

Multi-Gas Detector, 36 hr Battery Life, Black


product price: $3,488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Oxygen
  • Alarm Type Audible, Vibrating, Visual
  • Alarm Setting Adjustable
  • Battery Life 36 hr
  • Operating Temp. Range 4 Degrees to 122 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length Limited Lifetime
Overall Depth 2.2 in
Overall Height 7.6 in
Overall Width 3.1 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.