Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 23 hr Battery Life, Orange
Mfr # VP5-K1B32111111
Zoro # G7385552
Free Shipping & Returns
$1,872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Standards CSA Certified, UL Listed
- Features Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Cyanide 0.1 ppm, Oxygen 0.1% vol
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # VP5-K1B32111111
- Zoro # G7385552
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.6 in |
Overall Height | 6.8 in |
Manufacturer Warranty Length | 4 yr |
Overall Depth | 2.6 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Cyanide, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White (RD.T6.4W.1)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- HONEYWELL MultiRAE Lite (MAB3-B802E00-020)
- Industrial Scientific Gas Detection