Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 23 hr Battery Life, Black
Mfr # VP5-KJ632110101
Zoro # G4443288
product price: $2,392.99
/ea
Free Shipping & Returns
$2,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 23 hr
- Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-KJ632110101
- Zoro # G4443288
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.6 in |
Manufacturer Warranty Length | 4 yr |
Overall Height | 6.8 in |
Overall Depth | 2.6 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- ALLPOINTS Disposable Gloves, Plastic, One Size Fits All, Clear (1331023)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- Industrial Scientific Gas Detection