Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 2 yr Battery Life, Black
Mfr # TX2-45011
Zoro # G201793937
original price:
$714.99
7% off
new price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Calibration Cup and Tubing, Label
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Alarm Type Audible, Vibrating, Visual
- Features Individual Sensors that Increase Alarm Accuracy
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # TX2-45011
- Zoro # G201793937
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Battery Size | 3.6V |
Overall Height | 3.9 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 1.4 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Nitrogen Dioxide, Sulfur Dioxide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, M/L, Polyester (1161440)
- MAGID Ergonomic Elastic Wrist Wrap (3WR)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- Industrial Scientific Gas Detection