Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 2 yr Battery Life, Black
Mfr # TX2-1G011
Zoro # G101793938
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Standards ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
- Resolution Carbon Monoxide 1 ppm, Carbon Monoxide Low 1 ppm
- Features Individual Sensors that Increase Alarm Accuracy
- Sensor Range CO 0 to 1,000 ppm, CO low 0 to 1,000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # TX2-1G011
- Zoro # G101793938
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.4 in |
Battery Size | 3.6V |
Manufacturer Warranty Length | 3 yr |
Overall Height | 3.9 in |
Overall Depth | 2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Flex, Neoprene, Universal, PR (5MZH8)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black, Trekdry(R) (MPT-P58-012)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- Industrial Scientific Multi-Gas Detectors