Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 2 yr Battery Life, Black
Mfr # TX2-15011
Zoro # G101793945
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CO, CO/H2, H2S, NO2, SO2
- Sensor Range CO 0 to 1,000 ppm, NO2 0 to 150 ppm
- Alarm Type Audible, Vibrating, Visual
- Battery Life 2 yr
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # TX2-15011
- Zoro # G101793945
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 1.4 in |
Battery Size | 3.6V |
Overall Height | 3.9 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Sulfur Dioxide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- Industrial Scientific Gas Detection