Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 180 hr Battery Life, Orange
Mfr # BZ1-K123000101
Zoro # G6140928
product price: $6,414.99
/ea
Free Shipping & Returns
$6,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 180 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K123000101
- Zoro # G6140928
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 11.5 in |
Overall Depth | 11.5 in |
Display Size | 4.4 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 21.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- KRYLON Krylon 425-K08340 Pavement Stripping Machine Black (425-K08340)
- Industrial Scientific Gas Detection