Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 18 hr Battery Life, Orange
Mfr # VTS-K1034101101
Zoro # G6291942
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 18 hr
- Chemical Formula CO/H2, H2S, NO2, O2, SO2
- Sensor Range CO 0 to 1000 ppm, LEL 0 to 100%, O2 0 to 30%
- Features Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1034101101
- Zoro # G6291942
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.3 in |
Overall Height | 4.1 in |
Manufacturer Warranty Length | 4 yr |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010DCS-W)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Large (Size 9), 1 Pair (11-751 VEND)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- Industrial Scientific Gas Detection