Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 18 hr Battery Life, Orange
Mfr # VP5-KJ5Y4101101
Zoro # G6291468
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
- Alarm Setting Adjustable
- Power Source Battery
- Standards CSA Certified, UL Listed
- Status Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-KJ5Y4101101
- Zoro # G6291468
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.4 in |
Manufacturer Warranty Length | 4 yr |
Overall Width | 2.3 in |
Overall Height | 4.1 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- SENSIT TECHNOLOGIES SENSIT Gold G2 Multi-Gas Detector, LEL, CO (Gold G2 EX/CO)
- Industrial Scientific Multi-Gas Detectors