Industrial Scientific

Multi-Gas Detector, 18 hr Battery Life, Orange


product price: $1,514.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sensor Range H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 150 ppm
  • Housing Color Orange
  • Alarm Setting Adjustable
  • Battery Life 18 hr
  • Operating Temp. Range -40 Degrees to 122 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4.1 in
Overall Depth 1.4 in
Overall Width 2.3 in
Manufacturer Warranty Length 4 yr

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.