Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 18 hr Battery Life, Orange
Mfr # VP5-K14Y4101111
Zoro # G7385613
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range (CO), (NO2), (O2), 0 to 100% LEL, 0 to 150 ppm, 0 to 2,000 ppm, 0 to 30% of v/v
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% vol
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
- Status Indicator LED
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K14Y4101111
- Zoro # G7385613
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 4 yr |
Overall Depth | 1.4 in |
Overall Height | 4.1 in |
Overall Width | 2.3 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.2X)
- FLO N GO 14 gal Red Polyethylene Fuel Caddy Gasoline (06792)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Gas Detector, LEL, CO, O2, PID (MX6-K103R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- Industrial Scientific Gas Detection