Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 18 hr Battery Life, Orange
Mfr # VP5-K1004101101
Zoro # G6291854
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range CO 0 to 2000 ppm, LEL 0 to 100%
- Standards CSA Certified, UL Listed
- Power Source Battery
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K1004101101
- Zoro # G6291854
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 4 yr |
Overall Width | 2.3 in |
Overall Depth | 1.4 in |
Overall Height | 4.1 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, M (601)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- Industrial Scientific Multi-Gas Detectors