Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 18 hr Battery Life, Orange
Mfr # VP5-K00Y4101101
Zoro # G6291897
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -40 Degrees to 122 Degrees F
- Alarm Type Audible, Vibrating, Visual
- Features Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
- Housing Color Orange
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K00Y4101101
- Zoro # G6291897
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.3 in |
Overall Depth | 1.4 in |
Overall Height | 4.1 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Blue (OF-VS3-03)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-022-6pk)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24509099)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- Industrial Scientific Multi-Gas Detectors