Industrial Scientific

Multi-Gas Detector, 18 hr Battery Life, Orange


product price: $2,906.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards UL Class I, Division 1, Groups A, B, C and D T4
  • Alarm Type Audible, Vibrating, Visual
  • Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
  • Battery Life 18 hr
  • Sensor Range CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NH3 0 to 500 ppm, O2 0 to 30%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 2.64 in
Overall Height 6.77 in
Overall Depth 2.56 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Wireless, Series Ventis Pro5, Included Regulator Manual Regulator, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.