Industrial Scientific

Multi-Gas Detector, 18 hr Battery Life, Orange


product price: $3,463.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Alarm Setting Adjustable
  • Sensor Range CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NO2 0 to 150 ppm, O2 0 to 30%
  • Features Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature
  • Housing Color Orange
  • Chemical Formula CO, H2S, NO2, O2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 2.56 in
Overall Height 6.77 in
Overall Width 2.64 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen, Communication Protocol Peer to Peer, Series Ventis Pro5, Included Regulator Manual Regulator, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.