Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 142 hr Battery Life, Orange
Mfr # BZ1-K023000111
Zoro # G6140751
product price: $6,809.99
/ea
Free Shipping & Returns
$6,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 142 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K023000111
- Zoro # G6140751
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Display Size | 4.4 in |
Overall Depth | 11.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 21.5 in |
Overall Width | 11.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- MCR SAFETY Leather Gloves, Gray, XL, PK12 (1746XL)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- Industrial Scientific Gas Detection